1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
2057946
MS 5 A 2.X/12 V
MI ITEM #
00978988
MFR #
2057946
Your Price
$489.21
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
HYDAC CORP 2057946
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
2057946
MS 5 A 2.X/12 V
MI ITEM #
00978988
MFR #
2057946
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$489.21
/each
(List
$562.60
)
Qty
Add to Cart
Overview
Mfr description
MS 5 A 2.X/12 V
Specifications
Gauge Type
Pressure Gauge
Gauge Pressure Range
4500 psi
Max Operating Temperature
160 °F
Type
Gauge Isolator
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought