Motion
21088
Depend Adhesive Activator - n-Heptane/Isopropanol Base, Aerosol Can, 4-1/2 oz
Mi Item #00979353
MFR #21088
Price$66.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depend Adhesive Activator - n-Heptane/Isopropanol Base, Aerosol Can, 4-1/2 oz
Mi Item #00979353
MFR #21088

Mfr description
209714 21088 7387 DEPND ACT 4.5 OZ AE
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$66.89/each

Specifications

Dimensions

  • Package Size
    4-1/2 oz

Details

  • Color
    Brown
  • Flammability
    Flammable
  • For Use With
    Acrylic Adhesives
  • Package Type
    Aerosol Can
  • Type
    Activator
  • UPC_NO
    079340210882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)