Motion
R432031844

AVENTICS
R432031844

Pneumatic Manifold Subbase -
Mi Item #00980302
MFR #R432031844
Price$41.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432031844

Pneumatic Manifold Subbase -
Mi Item #00980302
MFR #R432031844

Mfr description
R432031844 PLATE, MTG SIZE I NEW STYLE
  • For Ceram™ Series Valves
  • ISO 5599-1 Size 1
  • Single Base Side Ported
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.13/each

Specifications

Dimensions

  • Air Supply Port Size
    1/4 in
  • Weight
    0.36 lbs

Details

  • Mounting Type
    Direct
  • Port Location
    Side
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)