Motion
5371-169-023

WARNER
5371-169-023

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, C-Face, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 1.812 in OD, 7.578 in Length
MI ITEM #00980400
MFR #5371-169-023
Price$3,688.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-023

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, C-Face, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 1.812 in OD, 7.578 in Length
MI ITEM #00980400
MFR #5371-169-023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,688.36/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Brake Outside Diameter  
    1.812 in
  • Overall Length  
    7.578 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    95 ft-lbs
  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582065322
  • Voltage Rating
    90 V dc

Overview

Mfr description
5371-169-023 BRAKE MODULE EM 210-20 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought