Motion
MT5021235
MT5021235
MI ITEM #00980420
MFR #MT5021235
List Price$107.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5021235
MI ITEM #00980420
MFR #MT5021235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.30/each for your price

Overview

Mfr description
21235 1/4 HAND REAMER HSS STRAIGHT FLUT

Specifications

  • Reamer Diameter
    0.2500 in
  • Reamer Type
    Hand
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    2 in
  • Number Of Flutes
    6
  • Overall Length
    4 in
  • Shank Diameter
    .2500 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1601
  • Reamer Diameter Decimal Equivalent
    0.2500 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text