Motion
5371-169-026

WARNER
5371-169-026

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, Base, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 9-1/4 in OD, 5.15 in Length
Mi Item #00980434
MFR #5371-169-026
Price$3,823.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-026

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, Base, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 9-1/4 in OD, 5.15 in Length
Mi Item #00980434
MFR #5371-169-026

Mfr description
5371-169-026 FAN COOLED MOTOR BRAKE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,823.33/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Brake Outside Diameter  
    9-1/4 in
  • Overall Length  
    5.15 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    95 ft-lbs
  • Mounting Type
    Base
  • Nominal Static Torque
    95 ft-lbs
  • UPC_NO
    786582065339
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)