Motion
5371-270-024

WARNER
5371-270-024

EM-210-30, Shaft/Hollow Bore, 95 ft-lb Torque, 90 DC Voltage
Mi Item #00980475
MFR #5371-270-024
Price$3,947.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-270-024

EM-210-30, Shaft/Hollow Bore, 95 ft-lb Torque, 90 DC Voltage
Mi Item #00980475
MFR #5371-270-024

Mfr description
5371-270-024 INPUT CLUTCH MODULE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,947.21/each

Specifications

Dimensions

  • Clutch Outside Diameter  
    9.219 in

Details

  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    95 ft-lbs
  • UPC_NO
    786582065605
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)