Motion
MT5021242
MT5021242
Mi Item #00980492
MFR #MT5021242
Price$161.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5021242
Mi Item #00980492
MFR #MT5021242

Mfr description
21242 1601 HSS HAND REAMER 15/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.80/each

Specifications

Dimensions

  • Flute Length
    2-7/8 in
  • Overall Length
    5-3/4 in
  • Reamer Diameter
    0.4688 in
  • Reamer Diameter Decimal Equivalent
    0.4688 in
  • Shank Diameter
    .4688 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Hand
  • Series
    1601
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)