Motion
MT5021245
MT5021245
MI ITEM #00980521
MFR #MT5021245
List Price$179.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5021245
MI ITEM #00980521
MFR #MT5021245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.82/each for your price

Overview

Mfr description
21245 1601 HSS HAND REAMER 9/16"

Specifications

  • Reamer Diameter
    0.5625 in
  • Reamer Type
    Hand
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    3-1/4 in
  • Number Of Flutes
    8
  • Overall Length
    6-1/2 in
  • Shank Diameter
    .5625 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1601
  • Reamer Diameter Decimal Equivalent
    0.5625 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought