Motion
MT5021246
MT5021246
Mi Item #00980531
MFR #MT5021246
Price$199.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5021246
Mi Item #00980531
MFR #MT5021246

Mfr description
21246 1601 HSS HAND REAMER 19/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.75/each

Specifications

Dimensions

  • Flute Length
    3-3/8 in
  • Overall Length
    6-3/4 in
  • Reamer Diameter
    0.5938 in
  • Reamer Diameter Decimal Equivalent
    0.5938 in
  • Shank Diameter
    .5938 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Reamer Type
    Hand
  • Series
    1601
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)