Motion
MT5021252
MORSE® Cutting Tools Hand Reamer
MI ITEM #00980590
MFR #MT5021252
Your Price$222.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Hand Reamer
MI ITEM #00980590
MFR #MT5021252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.28/each(List $255.62)

Overview

Mfr description
21252 1601 HSS HAND REAMER 7/8"

Specifications

  • Reamer Diameter
    0.8750 in
  • Reamer Type
    Hand
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Round w/ Drive Square
  • Flute Length
    4-7/8 in
  • Number Of Flutes
    8
  • Overall Length
    9-3/4 in
  • Shank Diameter
    .8750 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1601
  • Reamer Diameter Decimal Equivalent
    0.8750 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text