Motion
MT5021253
MT5021253
MI ITEM #00980599
MFR #MT5021253
List Price$341.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5021253
MI ITEM #00980599
MFR #MT5021253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$341.93/each for your price

Overview

Mfr description
21253 1601 HSS HAND REAMER 1"

Specifications

  • Reamer Diameter
    1 in
  • Reamer Type
    Hand
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    5-7/16 in
  • Number Of Flutes
    8
  • Overall Length
    10-7/8 in
  • Shank Diameter
    1.0000 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1601
  • Reamer Diameter Decimal Equivalent
    1.0000 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text