Motion
5380-170-002

WARNER
5380-170-002

Power-on Electro Module Magnetic Brake - 5/8 in Bore, Motor, Through Shaft, 90 V dc, 16 ft-lbs Torque, Power-On Electro Module, 2.438 in OD, 4.078 in Length
Mi Item #00980678
MFR #5380-170-002
Price$1,797.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5380-170-002

Power-on Electro Module Magnetic Brake - 5/8 in Bore, Motor, Through Shaft, 90 V dc, 16 ft-lbs Torque, Power-On Electro Module, 2.438 in OD, 4.078 in Length
Mi Item #00980678
MFR #5380-170-002

Mfr description
5380-170-002 ELECTRO-BRAKE 5/8" BORE 90V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,797.05/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    2.438 in
  • Overall Length  
    4.078 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    16 ft-lbs
  • Mounting Type
    Motor, Through Shaft
  • Nominal Static Torque
    16 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582067111
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)