Motion
5380-170-004

WARNER
5380-170-004

EB-375, 0.5000 in Bore/Shaft Size, .125 x .0625 in Keyway, 90 DC, 5000 RPM
MI ITEM #00980696
MFR #5380-170-004
Your Price$1,860.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5380-170-004

EB-375, 0.5000 in Bore/Shaft Size, .125 x .0625 in Keyway, 90 DC, 5000 RPM
MI ITEM #00980696
MFR #5380-170-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,860.31/each(List $2,139.36)

Overview

Mfr description
5380-170-004 ELECTRO-BRAKE 1/2" BORE 90V

Specifications

  • Brake Type
    Power-On Electro Module
  • Nominal Static Torque
    16 ft-lbs
  • Voltage Rating
    90 V dc
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    16 ft-lbs
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    UL
  • Mounting Type
    Motor, Through Shaft
  • UPC_NO
    786582067135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text