Overview
Mfr description
R432015735 KIT DET MP1 MT KIT, 2 1/2 MP
- Mounting kit only, order cylinder separately
- Pivot pin included
Specifications
- Hardware TypeMP1 Rear Clevis Mount
- For Use WithPneumatic Cylinder
- Cylinder Application TypeNFPA Tie-Rod
- Mounting TypeMP1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data