Motion
5382-170-002

WARNER
5382-170-002

Power-on Electro Module Magnetic Brake - 2.281 in Bore, Motor, Through Shaft, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 3.109 in OD, 6.578 in Length
Mi Item #00980879
MFR #5382-170-002
Price$3,726.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5382-170-002

Power-on Electro Module Magnetic Brake - 2.281 in Bore, Motor, Through Shaft, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 3.109 in OD, 6.578 in Length
Mi Item #00980879
MFR #5382-170-002

Mfr description
5382-170-002 ELECTRO-BRAKE EB 650 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,726.29/each

Specifications

Dimensions

  • Bore Diameter  
    2.281 in
  • Brake Outside Diameter  
    3.109 in
  • Overall Length  
    6.578 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    95 ft-lbs
  • Mounting Type
    Motor, Through Shaft
  • Nominal Static Torque
    95 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582067630
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)