Motion
5382-170-003

WARNER
5382-170-003

Power-on Electro Module Magnetic Brake - 2.281 in Bore, Motor, Through Shaft, 6 V dc, 95 ft-lbs Torque, Power-On Electro Module, 3.109 in OD, 6.578 in Length
MI ITEM #00980885
MFR #5382-170-003
Price$4,657.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5382-170-003

Power-on Electro Module Magnetic Brake - 2.281 in Bore, Motor, Through Shaft, 6 V dc, 95 ft-lbs Torque, Power-On Electro Module, 3.109 in OD, 6.578 in Length
MI ITEM #00980885
MFR #5382-170-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,657.87/each

Specifications

Dimensions

  • Bore Diameter  
    2.281 in
  • Brake Outside Diameter  
    3.109 in
  • Overall Length  
    6.578 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    95 ft-lbs
  • Mounting Type
    Motor, Through Shaft
  • Nominal Static Torque
    95 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582067647
  • Voltage Rating
    6 V dc

Overview

Mfr description
5382-170-003 ELECTRO-BRAKE EB 650 6V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought