Motion
MT5021291
MORSE® Cutting Tools Hand Reamer
MI ITEM #00980935
MFR #MT5021291
Your Price$103.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Hand Reamer
MI ITEM #00980935
MFR #MT5021291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.21/each(List $118.69)

Overview

Mfr description
21291 1602 HSS HAND RMR LHS 1/4"

Specifications

  • Reamer Diameter
    0.2500 in
  • Reamer Type
    Hand
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Round w/ Drive Square
  • Spiral Direction
    Left Hand Spiral
  • Flute Length
    2 in
  • Number Of Flutes
    6
  • Overall Length
    4 in
  • Shank Diameter
    .2500 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1602
  • Reamer Diameter Decimal Equivalent
    0.2500 in
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text