Motion
5384-170-002

WARNER
5384-170-002

Power-on Electro Module Magnetic Brake - 2.563 in Bore, Motor, Through Shaft, 90 V dc, 240 ft-lbs Torque, Power-On Electro Module, 3.531 in OD, 10.328 in Length
MI ITEM #00980968
MFR #5384-170-002
Price$6,534.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5384-170-002

Power-on Electro Module Magnetic Brake - 2.563 in Bore, Motor, Through Shaft, 90 V dc, 240 ft-lbs Torque, Power-On Electro Module, 3.531 in OD, 10.328 in Length
MI ITEM #00980968
MFR #5384-170-002

Mfr description
5384-170-002 ELECTRO-BRAKE 90V
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,534.11/each

Specifications

Dimensions

  • Bore Diameter  
    2.563 in
  • Brake Outside Diameter  
    3.531 in
  • Overall Length  
    10.328 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    240 ft-lbs
  • Mounting Type
    Motor, Through Shaft
  • Nominal Static Torque
    240 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582067913
  • Voltage Rating
    90 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)