Motion
MT5021299
MORSE® Cutting Tools Hand Reamer
MI ITEM #00981013
MFR #MT5021299
Your Price$152.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Hand Reamer
MI ITEM #00981013
MFR #MT5021299

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.75/each(List $175.67)

Overview

Mfr description
21299 1602 HSS HAND RMR LHS 1/2"

Specifications

  • Reamer Diameter
    0.5000 in
  • Reamer Type
    Hand
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Round w/ Drive Square
  • Spiral Direction
    Left Hand Spiral
  • Flute Length
    3 in
  • Number Of Flutes
    6
  • Overall Length
    6 in
  • Shank Diameter
    .5000 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1602
  • Reamer Diameter Decimal Equivalent
    0.5000 in
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text