1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5385-170-003
EB-1225, .50 - 2.50 in Bore/Shaft Size, in Keyway, 6 DC, 2000 RPM
MI ITEM #
00981053
MFR #
5385-170-003
Price
$11,827.48
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5385-170-003
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5385-170-003
EB-1225, .50 - 2.50 in Bore/Shaft Size, in Keyway, 6 DC, 2000 RPM
MI ITEM #
00981053
MFR #
5385-170-003
Mfr description
5385-170-003 ELECTRO-BRAKE EB 1225 6V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11,827
.48
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.5000 in
Details
UPC_NO
786582068026
Voltage Rating
6 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items