Motion
5385-170-002

WARNER
5385-170-002

EB-1225, .50 - 2.50 in Bore/Shaft Size, in Keyway, 90 DC, 2000 RPM
MI ITEM #00981062
MFR #5385-170-002
Your Price$9,011.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5385-170-002

EB-1225, .50 - 2.50 in Bore/Shaft Size, in Keyway, 90 DC, 2000 RPM
MI ITEM #00981062
MFR #5385-170-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,011.42/each(List $11,264.28)

Overview

Mfr description
5385-170-002 ELECTRO-BRAKE EB 1225 90V

Specifications

  • Brake Type
    Power-On Electro Module
  • Nominal Static Torque
    465 ft-lbs
  • Voltage Rating
    90 V dc
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    465 ft-lbs
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    UL
  • Mounting Type
    Motor, Through Shaft
  • UPC_NO
    786582068019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought