Motion
5390-170-021

WARNER
5390-170-021

Permanent Magnet Magnetic Brake - 1/2 in Bore, Through Shaft, 90 V dc, 10-1/2 ft-lbs Torque, Permanent Magnet, 4.078 in OD, 2.716 in Length
MI ITEM #00981094
MFR #5390-170-021
Price$2,877.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5390-170-021

Permanent Magnet Magnetic Brake - 1/2 in Bore, Through Shaft, 90 V dc, 10-1/2 ft-lbs Torque, Permanent Magnet, 4.078 in OD, 2.716 in Length
MI ITEM #00981094
MFR #5390-170-021

Mfr description
5390-170-021 BRAKE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,877.14/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Brake Outside Diameter  
    4.078 in
  • Overall Length  
    2.716 in

Details

  • Brake Type
    Permanent Magnet
  • Maximum Dynamic Torque Capacity
    10-1/2 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    10-1/2 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582068125
  • Voltage Rating
    90 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)