Motion
5390-170-022

WARNER
5390-170-022

FB-375, 10.5 ft-lb Static Torque, 5000 RPM, 90 DC Voltage
MI ITEM #00981100
MFR #5390-170-022
Your Price$2,283.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5390-170-022

FB-375, 10.5 ft-lb Static Torque, 5000 RPM, 90 DC Voltage
MI ITEM #00981100
MFR #5390-170-022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,283.44/each(List $2,740.13)

Overview

Mfr description
5390-170-022 BRAKE

Specifications

  • Brake Type
    Permanent Magnet
  • Nominal Static Torque
    10-1/2 ft-lbs
  • Voltage Rating
    90 V dc
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    10-1/2 ft-lbs
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    UL
  • Mounting Type
    Through Shaft
  • UPC_NO
    786582068132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought