Motion
5391-170-009

WARNER
5391-170-009

Permanent Magnet Magnetic Brake - 1.593 in Bore, Through Shaft, 90 V dc, 21 ft-lbs Torque, Permanent Magnet, 5.171 in OD, 3.39 in Length
Mi Item #00981111
MFR #5391-170-009
Price$2,882.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5391-170-009

Permanent Magnet Magnetic Brake - 1.593 in Bore, Through Shaft, 90 V dc, 21 ft-lbs Torque, Permanent Magnet, 5.171 in OD, 3.39 in Length
Mi Item #00981111
MFR #5391-170-009

Mfr description
5391-170-009 BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,882.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.593 in
  • Brake Outside Diameter  
    5.171 in
  • Overall Length  
    3.39 in

Details

  • Brake Type
    Permanent Magnet
  • Maximum Dynamic Torque Capacity
    21 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    21 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582068262
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)