Motion
5392-170-007

WARNER
5392-170-007

Permanent Magnet Magnetic Brake - 2.281 in Bore, Through Shaft, 90 V dc, 56 ft-lbs Torque, Permanent Magnet, 6.578 in OD, 3.765 in Length
MI ITEM #00981117
MFR #5392-170-007
Price$5,459.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5392-170-007

Permanent Magnet Magnetic Brake - 2.281 in Bore, Through Shaft, 90 V dc, 56 ft-lbs Torque, Permanent Magnet, 6.578 in OD, 3.765 in Length
MI ITEM #00981117
MFR #5392-170-007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,459.21/each

Specifications

Dimensions

  • Bore Diameter  
    2.281 in
  • Brake Outside Diameter  
    6.578 in
  • Overall Length  
    3.765 in

Details

  • Brake Type
    Permanent Magnet
  • Maximum Dynamic Torque Capacity
    56 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    56 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582068439
  • Voltage Rating
    90 V dc

Overview

Mfr description
5392-170-007 BRAKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought