Motion
KHB-10SAE-1114-11X

HYDAC CORP
KHB-10SAE-1114-11X

2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, SAE 6 (9/16–18 UNF) Port, Carbon Steel Body, Straight Handle
Mi Item #00981208
MFR #KHB-10SAE-1114-11X
Price$48.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-10SAE-1114-11X

2-Way Ball Valve - Manually Operated, 2-Way, 7250 psi Max, SAE 6 (9/16–18 UNF) Port, Carbon Steel Body, Straight Handle
Mi Item #00981208
MFR #KHB-10SAE-1114-11X

Mfr description
KHB-10SAE-1114-11X-A
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.01/each

Specifications

Dimensions

  • Overall Height
    53 mm
  • Overall Length
    72 mm
  • Overall Width
    32 mm
  • Port Size
    SAE 6 (9/16–18 UNF)

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Straight Handle
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Product Types
    High Pressue Ball Valve
  • Series
    KHB
  • Spindle Ball Material
    Carbon Steel
  • Spindle Ball Seal Material
    POM
  • Temperature Range
    14 to 176 °F
  • Type
    High Pressue Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)