Motion
SF 7649
Adhesive Primer - 25 g, Aerosol Can
Mi Item #00981351
MFR #SF 7649
Price$29.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 25 g, Aerosol Can
Mi Item #00981351
MFR #SF 7649

Mfr description
231020 21347 7649 PRIMER N 25 GR AE
  • Speeds cure time of Loctite brand threadlockers and increases break-away torque on most fastener surfaces, reduces fixture time from hours to minutes
  • Recommended for cold weather, large gaps and deep threads
  • Contains no ozone-depleting compounds
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$29.71/each

Specifications

Dimensions

  • Container Size
    25 g
  • Package Size
    25 g
  • Specific Gravity
    0.79

Details

  • Application
    Speeds And Ensures Cure In Inactive Metals
  • Chemical Base
    Acetone/Aliphatic Amine/Copper Salt
  • Color
    Green
  • Drying Time
    70 s
  • Flammability
    Flammable
  • Flash Point
    -4
  • Package Type
    Aerosol Can
  • Product Form
    Liquid
  • Standards Met
    Mil-S-22473E For Existing Designs, ASM-T D-5363 For New Designs. NSF-62, NSF PA, CFIA
  • Type
    Structural adhesive
  • UPC_NO
    079340213470
  • Viscosity
    1.2
  • Volatile Organic Compound Content
    1.48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)