Specifications
Dimensions
- Height0.3
- Length2.9
- Weight0.3
- Width3.4
Details
- For Use WithHydac KHB Series Ball Valves
- Manufacturer Catalog Number02061171
- Model02061171
- Part TypeLocking Device
- TypeBall Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)