Motion
SF 7649
Adhesive Primer - 4-1/2 oz, Aerosol Can
Mi Item #00981359
MFR #SF 7649
Price$45.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 4-1/2 oz, Aerosol Can
Mi Item #00981359
MFR #SF 7649

Mfr description
209715 21348 7649 PRIMER N 4.5 OZ AE
  • Speeds cure time of Loctite brand threadlockers and increases break-away torque on most fastener surfaces, reduces fixture time from hours to minutes
  • Recommended for cold weather, large gaps and deep threads
  • Contains no ozone-depleting compounds
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$45.72/each

Specifications

Dimensions

  • Container Size
    4.50 oz
  • Package Size
    4-1/2 oz

Details

  • Application
    Speeds Cure For Threadlockers, Retaining Compounds And Pipe Sealants, Encures Cure On Inactive Metals
  • Chemical Base
    Acetone/Aliphatic Amine/Copper Salt
  • Color
    Green
  • Drying Time
    70 s
  • Flammability
    Flammable
  • Package Type
    Aerosol Can
  • Product Form
    Liquid
  • Type
    Bottle
  • UPC_NO
    079340213487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)