Motion
KHB3K-16SAE-L-1114-11X

HYDAC CORP
KHB3K-16SAE-L-1114-11X

3-Way Diverter Ball Valve - Manually Operated, 3-Way, 5800 psi Max, SAE 8 (3/4–16 UNF) Port, Carbon Steel Body, Straight Handle
Mi Item #00981429
MFR #KHB3K-16SAE-L-1114-11X
Price$122.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB3K-16SAE-L-1114-11X

3-Way Diverter Ball Valve - Manually Operated, 3-Way, 5800 psi Max, SAE 8 (3/4–16 UNF) Port, Carbon Steel Body, Straight Handle
Mi Item #00981429
MFR #KHB3K-16SAE-L-1114-11X

Mfr description
KHB3K-16SAE-L-1114-11X-A
  • 1/4” - 1” Full Port Design
  • 2 Position
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.72/each

Specifications

Dimensions

  • Overall Height
    51 mm
  • Overall Length
    83 mm
  • Overall Width
    38 mm
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Weight
    1.7600 lbs

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Straight Handle
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Product Types
    Diverter Ball Valve
  • Series
    KHB3K
  • Spindle Ball Material
    Carbon Steel
  • Spindle Ball Seal Material
    POM
  • Temperature Range
    14 to 176 °F
  • Type
    Diverter Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)