Motion
21360
LiteTak Acrylic Adhesive - 1 L, Bottle
MI ITEM #00981466
MFR #21360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiteTak Acrylic Adhesive - 1 L, Bottle
MI ITEM #00981466
MFR #21360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
231028 21360 3761 LITE TAK 1 LT BO

Specifications

  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Package Type
    Bottle
  • Application
    Bonding
  • Package Size
    1 L
  • Operating Temperature Range
    -65 to +275 °F
  • Shear Strength
    800 psi
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    2,500 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought