Motion
AA 3751
LiteTak Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00981479
MFR #AA 3751
Your Price$64.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LiteTak Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00981479
MFR #AA 3751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$64.51/each(List $77.42)

Overview

Mfr description
135321 21362 3751 LITE TAK 25 ML SYR

Specifications

  • Material Comp
    Fiberglass Reinforced Epoxy, Glass, Phenolic Resin, Polycarbonate, Steel
  • Color
    Transparent
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Syringe
  • Application
    Bonding
  • Package Size
    25 ml
  • Operating Temperature Range
    -65 to +275 °F
  • Shear Strength
    700 psi
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    10,000 cP
  • UPC_NO
    079340213623

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought