Specifications
Dimensions
- Overall Height48 mm
- Overall Length69 mm
- Overall Width25 mm
- Port SizeSAE 4 (7/16–20 UNF)
Details
- Ball MaterialCarbon Steel - Chrome Plated
- Body MaterialCarbon Steel
- Connection TypeSAE ORB
- Control TypeManually Operated
- Flow Direction2-Way
- Handle MaterialAluminum (Red Anodized)
- Handle StyleStraight Handle
- Manufacturer Catalog
- Max Operating Temperature176 °F
- Maximum Operating Pressure7250 psi
- Min Operating Temperature14 °F
- Mounting TypeInline Threaded
- O Ring MaterialViton®
- Product TypesHigh Pressue Ball Valve
- SeriesKHB
- Spindle Ball MaterialCarbon Steel
- Spindle Ball Seal MaterialPOM
- Temperature Range14 to 176 °F
- TypeHigh Pressue Ball Valve
Overview
Mfr description
KHB-06SAE-1114-11X-A
- 1/4” - 2” Full Port Design
- NPT or SAE O-Ring Connections
- Carbon Steel or Stainless Steel Housings
- Block Housing: Sizes 06 - 25
- Forged Housing: Sizes 32 - 50
- Ball Seals: Polyacetal (standard)
- O-Rings: Fluoroelastomer (FPM) (standard)
- Operating Pressure: to 7250 psi depending on valve size and seal materials selected
- Temperature Range: 14˚F to 176˚F with standard materials (1114) up to maximum pressure rating