Specifications
Dimensions
- Height5
- Length8.4
- Weight2.95
- Width4.5
Details
- For Use WithHydac KHM Ball Valves
- Manufacturer Catalog Number02055711
- Model02055711
- Part TypeLocking Device
- TypeBall Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)