1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
603
Retaining Compound - Green, 10 ml, Bottle
MI ITEM #
00982109
MFR #
603
Price
$32.54
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Retaining Compounds
LOCTITE CORPORATION 603
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
603
Retaining Compound - Green, 10 ml, Bottle
MI ITEM #
00982109
MFR #
603
Mfr description
231097 21440 603 RETAIN CMPND 10 ML BO
A retaining compound tolerant of oil and other contamination
Seals and secures cylindrical assemblies up to 0.005 in diametral clearance
Fixtures in 10 minutes
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.54
/each
Add to Cart
Specifications
Dimensions
Gap Fill
0.005 in
Package Size
10 ml
Details
Application
Sealing Cylindrical Assemblies
Color
Green
Cure Time
24 hr
Operating Temperature Range
-65 to +300 °F
Package Type
Bottle
Product Form
Liquid
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items