Motion
603
Retaining Compound - Green, 50 ml, Bottle
Mi Item #00982119
MFR #603
Price$67.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Green, 50 ml, Bottle
Mi Item #00982119
MFR #603

Mfr description
231099 21441 603 RETAIN CMPND 50 ML BO
  • A retaining compound tolerant of oil and other contamination
  • Seals and secures cylindrical assemblies up to 0.005 in diametral clearance
  • Fixtures in 10 minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.60/each

Specifications

Dimensions

  • Gap Fill
    0.005 in
  • Package Size
    50 ml
  • Shear Strength
    3770 psi

Details

  • Application
    Sealing Cylindrical Assemblies
  • Color
    Green
  • Container Capacity
    50 mL
  • Container Type
    Bottle
  • Cure Time
    24 hr
  • Fixture Time
    10 min
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    603
  • Standards Met
    NSF, WRAS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)