Motion
542
Pipe Thread Sealant - 50 ml, Bottle, Brown Color
Mi Item #00982250
MFR #542
Price$67.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Bottle, Brown Color
Mi Item #00982250
MFR #542

Mfr description
237051 21453 542 THREAD SLNT 50 ML BO
  • Recommended for sealing fine threads of hydraulic and pneumatic connectors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.22/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Weight
    0.17 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Chemical Base
    Dimethacrylate Ester
  • Color
    Brown
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    542
  • Strength
    Medium
  • UPC_NO
    079340214538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)