Motion
572
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #00982261
MFR #572
Price$40.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #00982261
MFR #572

Mfr description
231115 21454 572 THREAD SLNT 50 ML TB
  • A low strength sealant with moderate fixture speed for use on coarse threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.07/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Specific Gravity
    1.25
  • Weight
    0.19 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Lock and Seal Metal Pipes and Fittings to Prevent Loosening and Leakage from Shock and Vibration
  • Application Temperature Range
    72 °F
  • Base Type
    Methacrylate
  • Chemical Base
    Dimethacrylate Ester
  • Chemical Type
    Dimethacrylate Ester
  • Color
    White
  • Cure Time
    24 hr
  • Fixture Time
    Unprimed 6-24 hr., Primed 1-3 hr.
  • Flash Point
    212 °F
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Series
    572
  • Strength
    Medium
  • UPC_NO
    079340214545
  • Viscosity
    17,000/50,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)