Motion
641
Retaining Compound - Yellow, 50 ml, Bottle
Mi Item #00982299
MFR #641
Price$85.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Yellow, 50 ml, Bottle
Mi Item #00982299
MFR #641

Mfr description
231121 21458 641 RETAIN CMPND 50 ML BO
  • A controlled strength retaining compound that is ideal for cylindrical parts that require disassembly
  • Recommended for maximum diametral clearance of 0.008 in
  • Fixtures in 20 minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.99/each

Specifications

Dimensions

  • Gap Fill
    0.008 in
  • Package Size
    50 ml
  • Shear Strength
    942.75 psi

Details

  • Application
    Disassembly of Cylindrical Parts
  • Color
    Yellow
  • Container Capacity
    50 mL
  • Container Type
    Bottle
  • Cure Time
    24 hr
  • Fixture Time
    20 min
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    641
  • Type
    Loctite(R) 660(TM)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)