Motion
222
Threadlocker - Low, Purple, Anaerobic, 10 ml, Bottle
MI ITEM #00982343
MFR #222
Price$22.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Low, Purple, Anaerobic, 10 ml, Bottle
MI ITEM #00982343
MFR #222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.49/each

Specifications

Dimensions

  • Package Size
    10 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    50 in
  • Color
    Purple
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    35 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Low
  • UPC_NO
    079340214637

Overview

Mfr description
231125 21463 222 THREADLOCKER 10 ML BO
  • Ideal for fastener diameters of 1/4 in (6 mm) and smaller
  • Controlled lubricity allows for accurate clamp loads
  • Parts can be separated using hand tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought