Motion
222
Threadlocker - Low, Purple, Anaerobic, 50 ml, Bottle
Mi Item #00982354
MFR #222
Price$62.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Low, Purple, Anaerobic, 50 ml, Bottle
Mi Item #00982354
MFR #222

Mfr description
231127 21464 222 THREADLOCKER 50 ML BO
  • Ideal for fastener diameters of 1/4 in (6 mm) and smaller
  • Controlled lubricity allows for accurate clamp loads
  • Parts can be separated using hand tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.10/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    50 in
  • Color
    Purple
  • Cure Time
    24 hr
  • Fixture Time
    20 min.
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    35 in
  • Product Form
    Liquid
  • Removable With
    Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Purple
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Removable
  • Threadlocking Strength
    Low
  • UPC_NO
    079340214644
  • Viscosity
    1200 to 5000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)