Motion
DFDKBH/HC110QAC10BM1.0/12

HYDAC CORP
DFDKBH/HC110QAC10BM1.0/12

High Pressure Hydraulic Filter - DFDK Series, 110.0000 Size, 10 micron, 13 gpm, Betamicron® (High Collapse), 4568 psi, 315 bar Max, Pop-up Indicator - (Manual Reset), Fiberglass Element Material
Mi Item #00982826
MFR #DFDKBH/HC110QAC10BM1.0/12
Price$3,908.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFDKBH/HC110QAC10BM1.0/12

High Pressure Hydraulic Filter - DFDK Series, 110.0000 Size, 10 micron, 13 gpm, Betamicron® (High Collapse), 4568 psi, 315 bar Max, Pop-up Indicator - (Manual Reset), Fiberglass Element Material
Mi Item #00982826
MFR #DFDKBH/HC110QAC10BM1.0/12

Mfr description
DFDKBH/HC110QLC10BM1.1/12
  • The DFDK Filters have a filter head of ductile iron and a screw-in bowl of cold-formed steel.
  • The filter housings are designed to withstand pressure surges as well as high static pressure loads.
  • The screw-in bowl or lid, allows the filter element to be easily removed for replacement or cleaning.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,908.45/each

Specifications

Dimensions

  • Overall Length
    282.5 mm
  • Port 1 Size/Type
    SAE 12 (1-1/16–12 UN)
  • Size
    110.0000
  • Weight
    37.50 lbs

Details

  • Additional Details
    HYDAC standard industrial duplex for continuously operating systems.
  • Bowl Material
    Steel
  • Bowl Style
    One Piece Bowl
  • Burst Pressure
    18270 psi
  • Collapse Rating
    3045 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure In-Line Duplex with Ball Valve Selector
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Pop-up Indicator - (Manual Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    13 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Type
    Betamicron® (High Collapse)
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    In-line Threaded
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFDK
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)