Motion
509
Gasket Sealant - Paste, Blue Color, 300 ml, Cartridge
Mi Item #00982833
MFR #509
Price$286.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Blue Color, 300 ml, Cartridge
Mi Item #00982833
MFR #509

Mfr description
231153 21525 509 FLANGE SLNT 300 ML CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.24/each

Specifications

Dimensions

  • Package Size
    300 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Sealing
  • Chemical Base
    Methacrylate Ester
  • Color
    Blue
  • Container Capacity
    0.20 oz
  • Cure Time
    24 hrs
  • Fixture Time
    10 min
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Type
    High Tack, Solvent-Free Semisolid
  • UPC_NO
    079340215252
  • Viscosity Class
    High Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)