Motion
MT5021562
MT5021562
Mi Item #00983047
MFR #MT5021562
Price$27.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5021562
Mi Item #00983047
MFR #MT5021562

Mfr description
21562 1655D DOWEL PIN RMR .1247"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.07/each

Specifications

Dimensions

  • Flute Length
    7/8 in
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    .1247 in
  • Reamer Diameter Decimal Equivalent
    0.1247 in
  • Shank Diameter
    .1190 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Dowel Pin
  • Series
    1655D
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)