Motion
MT5021566
MORSE® Cutting Tools Dowel Pin Reamer
MI ITEM #00983071
MFR #MT5021566
Your Price$41.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Dowel Pin Reamer
MI ITEM #00983071
MFR #MT5021566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.87/each(List $48.16)

Overview

Mfr description
21566 1655D DOWEL PIN RMR .2495"

Specifications

  • Reamer Diameter
    .2495 in
  • Reamer Type
    Dowel Pin
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Round
  • Flute Length
    1-1/2 in
  • Number Of Flutes
    6
  • Overall Length
    6 in
  • Shank Diameter
    .2405 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655D
  • Reamer Diameter Decimal Equivalent
    0.2495 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text