Motion
MF80AUC-A1.X/12B1.7

HYDAC CORP
MF80AUC-A1.X/12B1.7

02061409 Hydraulic Spin-On Single Head Assembly - MF Series, 0080 Size, Single Head Style, SAE 12 (1-1/16–12 UN) Port, 25 psid Bypass, 120 psi Max, Nitrile Rubber (NBR) Seal
MI ITEM #00983095
MFR #MF80AUC-A1.X/12B1.7
Price$61.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MF80AUC-A1.X/12B1.7

02061409 Hydraulic Spin-On Single Head Assembly - MF Series, 0080 Size, Single Head Style, SAE 12 (1-1/16–12 UN) Port, 25 psid Bypass, 120 psi Max, Nitrile Rubber (NBR) Seal
MI ITEM #00983095
MFR #MF80AUC-A1.X/12B1.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.48/each

Specifications

Dimensions

  • Filter Size
    0080
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Bypass
    25 psid
  • Clogging Indicator Type
    No Indicator - Available with Plugged Port
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Head Type
    Single
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    120 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MF

Overview

Mfr description
HEAD ASS'Y MF80AUC-A1.1/12B1.7 (SAE-12)
  • MF Filters are manufactured with an aluminum head
  • Choice of NPT, SAE straight thread O-ring boss, BSPP, and SAE 4-bolt flange porting to allow easy installation without costly adapters
  • Quick easy element changeouts
  • MF Filters are designed to be used with hydrocarbon based fluids only – (not suitable for use with high water based fluids or phosphate esters)
  • MF Filters are available in static and differential pressure sensing configurations
  • Static Indication for Mobile/Return Applications - Sizes 40/80/85/160/180
  • Differential Indication for Inline Applications - Sizes 90/95/190/195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought