Motion
MT5021574
MORSE® Cutting Tools Dowel Pin Reamer
MI ITEM #00983123
MFR #MT5021574
Your Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Dowel Pin Reamer
MI ITEM #00983123
MFR #MT5021574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.25/each(List $75.04)

Overview

Mfr description
21574 1655D DOWEL PIN RMR .4995"

Specifications

  • Reamer Diameter
    .4995 in
  • Reamer Type
    Dowel Pin
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Round
  • Flute Length
    2 in
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Shank Diameter
    .4355 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    1655D
  • Reamer Diameter Decimal Equivalent
    0.4995 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought