Motion
RC2512

ENERPAC
RC2512

Hydraulic Ram - Single Acting - Spring Return, 25.8 ton;23.66 ton Capacity, 12.2500 in, 311 mm Stroke, 16.7500 in Retracted, 29.0000 in Extended
Mi Item #00983337
MFR #RC2512
Price$4,154.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RC2512

Hydraulic Ram - Single Acting - Spring Return, 25.8 ton;23.66 ton Capacity, 12.2500 in, 311 mm Stroke, 16.7500 in Retracted, 29.0000 in Extended
Mi Item #00983337
MFR #RC2512

Mfr description
RC2512 RAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,154.75/each

Specifications

Dimensions

  • Collar Thread Length
    1.9400 in;49 mm
  • Extended Height
    29.0000 in
  • Lowered Height
    16.7500 in;425 mm
  • Maximum Height
    29.0000 in;736 mm
  • Outside Diameter
    3.3800 in, 86 mm
  • Plunger Diameter
    2.2500 in;57.20 mm
  • Retracted Height
    16.7500 in
  • Saddle Diameter
    1.9700 in;50 mm
  • Stroke  
    12.2500 in, 311 mm
  • Weight
    36 lbs, 16.3 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    3-5/16 - 12 UN
  • Cylinder Capacity
    25.8 ton;23.66 ton
  • Effective Area
    5.16 in²;33.3 cm²
  • Load Capacity
    23.66 ton, 25.8 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    63.18 in³;1033 cm3
  • Piston Stroke
    12.2500 in;311 mm
  • Series / Type
    General Purpose Cylinder
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)