Motion
5371-169-028

WARNER
5371-169-028

EM-210-20FBC, 56 ft-lb Torque (Brake), 90 DC Voltage
MI ITEM #00983339
MFR #5371-169-028
Price$4,513.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-028

EM-210-20FBC, 56 ft-lb Torque (Brake), 90 DC Voltage
MI ITEM #00983339
MFR #5371-169-028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,513.65/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Brake Outside Diameter  
    9-1/4 in
  • Overall Length  
    7.578 in

Details

  • Brake Type
    Power-Off Electro Module
  • Maximum Dynamic Torque Capacity
    56 ft-lbs
  • Mounting Type
    C-Face
  • Nominal Static Torque
    56 ft-lbs
  • Standards Met
    NEMA, UL
  • UPC_NO
    786582065346
  • Voltage Rating
    90 V dc

Overview

Mfr description
5371-169-028 BRAKE MODULE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought